Shop All Label Makers & Printers
Brady
Label Printer Kit, 2" Max Label Width
Mfr # 176725
Zoro # G211755420
Free Shipping & Returns
$1,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printhead Resolution 300 dpi
- Color Printing Capability Single Color
- Application Asset Tracking, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Safety Identification, Wire and Cable Labeling
- Display LCD backlit graphics display;Color LCD Screen
- Features Create and print on keyboard or desktop software
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 176725
- Zoro # G211755420
- UPC # 888434626016
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Battery Size | Rechargeable Lithium-ion Battery |
Maximum Label Width | 2 in |
Details
Printhead Resolution | 300 dpi |
Color Printing Capability | Single Color |
Application | Asset Tracking, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Safety Identification, Wire and Cable Labeling |
Display | LCD backlit graphics display;Color LCD Screen |
Features | Create and print on keyboard or desktop software |
Item | Label Printer Kit |
Printer Connectivity | Standalone Use, USB 2.0 |
Mode of Operation | PC connected, Stand-alone |
Starter Kit Type | Cable and Wire Labeling Kit |
Included Software | Brady Workstation, Product and Wire ID |
Continuous and Die-Cut Materials Supported | Continuous and Die-cut |
Maximum Labels/Day | 750 |
Barcode Capable | Yes |
Battery Included | Yes |
Label Series Compatibility | BM-, BMC-, M6-, M6C- |
Print Technology | Thermal Transfer |
Compatible Mfr Part Number | BM-, BMC-, M6-, M6C- |
Input Method | QWERTY Keypad |
Built-In Label Templates | 66 Block, Breaker Box, DesiStrip, Flags, General, Patch Panel, Terminal Block, Wire Wrap |
Power Source | AC Adaptor, Rechargeable Battery |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 803TT1, 803TT2, 803TT3, 803TT4, 803V08, 822J13, 822J15, 822J16, Compatible Mfr Part Number BM-, BMC-, M6-, M6C-, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Asset Tracking, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Safety Identification, Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Standard Post, Black, Powder Coated, Bolt, Bolt (4865BLK)
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (DCT 5000)
- SANFORD EXPO, LOW-ODOR DRY-ERASE MARKER, EXTRA-FINE NEEDLE TIP, BLACK, 12PK (1871131)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for OKI 52102001 (EA) (R6010)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- BRADY BradyPrinter i3300-C Sign and Label Printer (149551)
- BRADY Portable Label Printer Kit, 300 dpi (M511-KIT)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610)
- Brady Labels & Label Makers