Shop All Label Makers & Printers
Brady
Label Printer Kit, 2" Max Label Width
Mfr # 176719
Zoro # G411755435
Free Shipping & Returns
$1,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Color LCD Touch Screen
- Printhead Resolution 300 dpi
- Color Printing Capability Single Color
- Battery Size Rechargeable Lithium-ion Battery
- Printer Connectivity Bluetooth, USB, Wi-Fi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 176719
- Zoro # G411755435
- UPC # 888434625958
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Battery Size | Rechargeable Lithium-ion Battery |
Maximum Label Width | 2 in |
Details
Display | Color LCD Touch Screen |
Printhead Resolution | 300 dpi |
Item | Label Printer Kit |
Color Printing Capability | Single Color |
Printer Connectivity | Bluetooth, USB, Wi-Fi |
Features | Wi-Fi Option |
Application | Data and Telecommunications Labeling, Laboratory Labeling, Wire and Cable Labeling |
Maximum Labels/Day | 1,000 |
Continuous and Die-Cut Materials Supported | Continuous and Die-cut |
Barcode Capable | Yes |
Mode of Operation | PC connected, Stand-alone |
Battery Included | Yes |
Built-In Label Templates | 66 Block, Arrow Tape, Breaker Box, DesiStrip, Face Plate, Flags, Patch Panel, Pipe Marker, Safety, Terminal Block, Vial, Wire Wrap |
Starter Kit Type | Cable and Wire Labeling Kit |
Included Software | Brady Workstation, Product and Wire ID |
Input Method | QWERTY Keypad |
Print Technology | Thermal Transfer |
Power Source | AC Adaptor, Rechargeable Battery |
Compatible Mfr Part Number | BM-, BM7-, BM7C-, BMC-, M6-, M6C-, M7-, M7C- |
Label Series Compatibility | BM-, BM7-, BM7C-, BMC-, M6-, M6C-, M7-, M7C- |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 803TT5, 803TT6, 803TT7, 803V06, 803V07, 822J06, 822J09, 822J12, Compatible Mfr Part Number BM-, BM7-, BM7C-, BMC-, M6-, M6C-, M7-, M7C-, Maximum Label Width 2 in, Maximum Labels/Day 1,000, Application Data and Telecommunications Labeling, Laboratory Labeling, Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling Kit, Mode of Operation PC connected, Stand-alone
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73A)
- ZORO SELECT DOT Label, 4 In. H, Flammable Gas, PK500 (9T441)
- MIDWEST FASTENER 1" x 1-3/8" Gray Nylon Plastic Knock-Out Seals 6PK (76463)
- PENTEL White Permanent Marker, Bullet Tip (PEN100W)
- BRADY Label Maker Printer (J4000)
- BRADY Label Maker Printer (151290)
- BRADY Wraptor A6200 Wrap Printer Applicator with Wi-Fi and Software (A6200-NAB-WIFI)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- BRADY i5300 Industrial Label Printer 600 dpi with PWID Software Suite (153716)
- RUBBERMAID LabelWriter 5XL Direct Thermal Printer - Monochrome - Label Print - Ethernet - USB - Black (DYM2112554)
- Brady Labels & Label Makers