Shop All Label Makers & Printers
Brady
Label Printer Kit, 2" Max Label Width
Mfr # 176718
Zoro # G611755433
Free Shipping & Returns
$1,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printhead Resolution 300 dpi
- Application Asset Tracking, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling
- Features Wi-Fi Option
- Display Color Touch Screen;LCD backlit graphics display
- Printer Connectivity Bluetooth(R) 5 Low Energy (class II), USB, USB 2.0, Wi-Fi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 176718
- Zoro # G611755433
- UPC # 888434625941
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Battery Size | Rechargeable Lithium-ion Battery |
Maximum Label Width | 2 in |
Details
Printhead Resolution | 300 dpi |
Application | Asset Tracking, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling |
Features | Wi-Fi Option |
Display | Color Touch Screen;LCD backlit graphics display |
Printer Connectivity | Bluetooth(R) 5 Low Energy (class II), USB, USB 2.0, Wi-Fi |
Color Printing Capability | Single Color |
Item | Label Printer Kit |
Mode of Operation | Mobile device connected |
Power Source | AC Adaptor, Rechargeable Battery |
Barcode Capable | Yes |
Continuous and Die-Cut Materials Supported | Continuous and Die-cut |
Battery Included | Yes |
Print Technology | Thermal Transfer |
Starter Kit Type | Cable and Wire Labeling Kit |
Input Method | Touchscreen |
Label Series Compatibility | BM-, BMC-, M6-, M6C- |
Built-In Label Templates | Flags, Patch Panel, Terminal Block, Wire Wrap |
Maximum Labels/Day | 750 |
Compatible Mfr Part Number | BM-, BMC-, M6-, M6C- |
Included Software | Brady Workstation, Product and Wire ID |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 803TU0,803TT9,803V09,803TT8,822J14,822J08,822J11, Compatible Mfr Part Number BM-, BMC-, M6-, M6C-, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Asset Tracking, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS High-Leverage Kevlar® Snip (24000)
- OHAUS Digital Compact Bench Scale 1200g Capacity (SPX1202)
- POST-IT Notes, Post-It, 1.5X2, 12Pk, Ca Pk (MMM653YW)
- XEROX Toner 006R04383, 1,500 Page-Yield, Black (006R04383)
- BRADY BradyPrinter i3300 Lean 5S with Brady Workstatin Software SFID Suite Kit (I3300-LEAN-KIT)
- BRADY Portable Label Printer Kit, 300 dpi (M511-KIT)
- BRADY Wraptor A6200 Wrap Printer Applicator with Wi-Fi and Software (A6200-NAB-WIFI)
- BRADY Label Maker Printer (151293)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-SFID)
- LETRATAG Labler Electronic (1749027)
- Brady Labels & Label Makers