Shop All Label Makers & Printers
Brady
Label Printer Kit, 2" Max Label Width
Mfr # 176711
Zoro # G711755463
Free Shipping & Returns
$2,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printhead Resolution 300 dpi
- Printer Connectivity Bluetooth, USB, Wi-Fi
- Battery Size Rechargeable Lithium-ion Battery
- Application Data and Telecommunications Labeling, Laboratory Labeling, Wire and Cable Labeling
- Color Printing Capability Single Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 176711
- Zoro # G711755463
- UPC # 888434625873
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Battery Size | Rechargeable Lithium-ion Battery |
Maximum Label Width | 2 in |
Details
Printhead Resolution | 300 dpi |
Printer Connectivity | Bluetooth, USB, Wi-Fi |
Application | Data and Telecommunications Labeling, Laboratory Labeling, Wire and Cable Labeling |
Color Printing Capability | Single Color |
Features | Wi-Fi Option |
Item | Label Printer Kit |
Display | Color LCD Touch Screen |
Built-In Label Templates | 66 Block, Arrow Tape, Breaker Box, DesiStrip, Face Plate, Flags, Patch Panel, Pipe Marker, Safety, Terminal Block, Vial, Wire Wrap |
Input Method | QWERTY Keypad |
Compatible Mfr Part Number | BM-, BM7-, BM7C-, BMC-, M6-, M6C-, M7-, M7C- |
Label Series Compatibility | BM-, BM7-, BM7C-, BMC-, M6-, M6C-, M7-, M7C- |
Maximum Labels/Day | 1,000 |
Barcode Capable | Yes |
Continuous and Die-Cut Materials Supported | Continuous and Die-cut |
Starter Kit Type | Cable and Wire Labeling Kit |
Power Source | AC Adaptor, Rechargeable Battery |
Print Technology | Thermal Transfer |
Mode of Operation | PC connected, Stand-alone |
Battery Included | Yes |
Included Software | Brady Workstation, Product and Wire ID |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 803TT5, 803TT6, 803TT7, 803V06, 803V07, 822J06, 822J09, 822J12, Compatible Mfr Part Number BM-, BM7-, BM7C-, BMC-, M6-, M6C-, M7-, M7C-, Maximum Label Width 2 in, Maximum Labels/Day 1,000, Application Data and Telecommunications Labeling, Laboratory Labeling, Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling Kit, Mode of Operation PC connected, Stand-alone
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- UNIVERSAL Golf Pencil, #2 HB, Yellow, PK144 (UNV24264)
- POST-IT Recycled Super Sticky Notes, 4x4, PK6 (675-6SSNRP)
- SIRCLE Heat Laminating Film, 27 x 500 ft., PK2 (RL-27-15-500-1-G)
- BRADY Portable Label Printer Kit, 300 dpi (M511-KIT)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-PWID)
- BRADY BradyPrinter i3300 Lean 5S with Brady Workstatin Software SFID Suite Kit (I3300-LEAN-KIT)
- BRADY Pipe Marker, Label Printer, With Software (S3700-KIT-PIPE)
- BROTHER INTERNATIONAL Brother High-Speed Professional Label Printer, , Variable Fonts, White & Gray (QL800)
- Brady Labels & Label Makers