Shop All Label Makers & Printers
Brady
Label Printer Kit, 1" Max Label Width
Mfr # 176715
Zoro # G311755399
Free Shipping & Returns
$4,667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wire and Cable Labeling
- Printer Connectivity Ethernet, USB
- Features Prints and Applies Label
- Color Printing Capability Single Color
- Display Color LCD Touch Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 176715
- Zoro # G311755399
- UPC # 888434625910
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Maximum Label Width | 1 in |
Details
Application | Wire and Cable Labeling |
Printer Connectivity | Ethernet, USB |
Item | Label Printer Kit |
Features | Prints and Applies Label |
Color Printing Capability | Single Color |
Display | Color LCD Touch Screen |
Printhead Resolution | 300 dpi |
Battery Included | No |
Continuous and Die-Cut Materials Supported | Die-cut |
Compatible Mfr Part Number | A62-, BA62- |
Input Method | Touchscreen |
Starter Kit Type | Cable and Wire Labeling Kit |
Included Software | Brady Workstation, Product and Wire ID |
Built-In Label Templates | No |
Mode of Operation | PC connected, Stand-alone |
Maximum Labels/Day | 1,000 |
Power Source | AC Adaptor |
Label Series Compatibility | A62-, BA62- |
Barcode Capable | No |
Print Technology | Thermal Transfer |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 810DT6, 810DT7, 810DT8, 822J17, 822J18, 822J19, Compatible Mfr Part Number A62-, BA62-, Maximum Label Width 1 in, Maximum Labels/Day 1,000, Application Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling Kit, Mode of Operation PC connected, Stand-alone, Power Source AC Adaptor, Print Technology Thermal Transfer, Printhead Resolution 300 dpi, Input Method Touchscreen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Book Rings, 2" Diameter, 50/BX, Silver PK (OIC99704)
- ZORO SELECT Stretch Wrap, Blown, Standard, 14" W, Clear (PLBC1480)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Assorted Ink/Barrel Colors, PK5 (1908101)
- SMEAD Binder Cover 11 x 17", Red (81777)
- BRADY Label Maker Printer (J4000)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- BRADY Portable Printer, Single Color, 3/4 (M211)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- BRADY Label Maker Printer (151293)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- BROTHER VC-500W 2'' Versatile Wireless Compact Color Label and Photo Printer (328VC500W)
- Brady Labels & Label Makers