Shop All Label Makers & Printers
Brady
Label Printer Kit, 1" Max Label Width
Mfr # 176707
Zoro # G111755407
Free Shipping & Returns
$5,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Ethernet, USB
- Color Printing Capability Single Color
- Battery Size Rechargeable Lithium-ion Battery
- Features Prints and Applies Label
- Printhead Resolution 300 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 176707
- Zoro # G111755407
- UPC # 888434625835
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Battery Size | Rechargeable Lithium-ion Battery |
Maximum Label Width | 1 in |
Details
Printer Connectivity | Ethernet, USB |
Color Printing Capability | Single Color |
Features | Prints and Applies Label |
Item | Label Printer Kit |
Printhead Resolution | 300 dpi |
Display | Color LCD Touch Screen |
Application | Wire and Cable Labeling |
Barcode Capable | No |
Print Technology | Thermal Transfer |
Power Source | AC Adaptor |
Compatible Mfr Part Number | A62-, BA62- |
Battery Included | Yes |
Continuous and Die-Cut Materials Supported | Die-cut |
Starter Kit Type | Cable and Wire Labeling Kit |
Label Series Compatibility | A62-, BA62- |
Built-In Label Templates | No |
Input Method | Touchscreen |
Included Software | Brady Workstation, Product and Wire ID |
Maximum Labels/Day | 1,000 |
Mode of Operation | PC connected, Stand-alone |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 810DT6, 810DT7, 810DT8, 822J17, 822J18, 822J19, Compatible Mfr Part Number A62-, BA62-, Maximum Label Width 1 in, Maximum Labels/Day 1,000, Application Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling Kit, Mode of Operation PC connected, Stand-alone, Power Source AC Adaptor, Print Technology Thermal Transfer, Printhead Resolution 300 dpi, Input Method Touchscreen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shear, Blade 4-1/2" L, Stainless Steel (19972)
- DACASSO Navy Blue Leatherette Enhanced Conference Room Organizer (AG-4690)
- DACASSO Chocolate Brown Leatherette Tissue Box Cover (AG-3337)
- PARTNERS BRAND Edge Protectors - Cased, .160, 3" x 3" x 36", White, 65/Case (EP3336160BX)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-SFID)
- BRADY BradyPrinter i3300-C Sign and Label Printer (149551)
- BRADY Pipe Marker, Label Printer, With Software (S3700-KIT-PIPE)
- BRADY Label Maker Printer (151290)
- BRADY Portable Label Printer, Single Color (M510-KIT)
- BRADY Label Maker Printer (151292)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- Brady Labels & Label Makers