Shop All Label Maker Accessories
This Product is Discontinued
Brady
Label Printer, 12-15/16" H, Yellow (Discontinued)
Mfr # BMP61-AM-BWSSFID
Zoro # G2850909
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With PC Connect
- Application Cable and Wire, Data and Telecommunications, Facility Safety ID, Laboratory ID
- Standards California Prop 65, UNSPSC
- Color Yellow
- Maximum Print Speed 1.33 in/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BMP61-AM-BWSSFID
- Zoro # G2850909
- UPC # 754473639051
- Country of Origin Malaysia
- Category Label Maker Accessories
Dimensions
Battery Size | (6) AA |
Overall Depth | 4 3/4 in |
Overall Height | 13 in |
Tape Width | 2 in |
Max. Print Width | 1.92 in |
Font Size | 4 pt to 170 pt |
Max. Tape Width | 2 in |
Overall Width | 4 1/4 in |
Minimum Liner Width | 13/16 in |
Maximum Font Size | 170 pt. |
Max Label Width | 2" |
Maximum Liner Width | 2 1/4 in |
Overall Length | 4 1/4 in |
Maximum Tape Length | 40 in |
Minimum Label Width | 1/4 in |
Maximum Printed Label Width | 1 59/64 in |
Minimum Label Length | 15/64 in |
Maximum Label Width | 2 in |
Minimum Font Size | 4 pt. |
Maximum Printed Label Length | 40 in |
Description
Handheld Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 12X335, 29YJ27, 43XL18, 4VR46, 52HJ92, 52HJ95, Compatible Mfr Part Number BMP-HC-1, BMP-STRAP-1, BMP41-BATT, M-AC-143110, M61-R6010, PTL-19-423, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Cable and Wire, Data and Telecommunications, Facility Safety ID, Laboratory ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.