Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Polyimide, Matte, 29/32" W
Mfr # M6-13-724
Zoro # G008260625
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 750
- Application Circuit Board Labeling, Component and Equipment Labeling
- Adhesive Adhesive
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-13-724
- Zoro # G008260625
- UPC # 888434600023
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1/4 in |
Roll Width | 29/32 in |
Label Width | 29/32 in |
Roll Size (WxL) - Circuit Board Labels | 29/32 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 29/32 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Amber, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 29/32 in, Labels per Roll 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER BY HONEYWELL Size 8-1/2 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- QUICK DAM Portable Flood Dam, Polymer, 4 ft. L, PK30 (WUB24-30)
- HY-KO Safety First Eye Wash Station Sign 10" x 14", 5PK (A20383)
- 3M Full Facepiece Respirator Packout, Organi (MMM7163)
- BRADY B33 Series Polypropylene Labels 5 in H x 3 in W White 250/RL (B33-20-425)
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL (B33-55-424)
- BRADY Label, Red/Black/White, Labels/Roll: 175 (B30-25-595-OSHADA)
- BRADY Label, White, Labels/Roll: 500 (THTEP-173-593-.5)
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-37-7425-2-SC)
- BRADY Precut Label Cartridge, Matte, 41/64 in H (M4C-375-7641)
- NEVS Label, Versed 1/2" x 1-1/2" Orange w/Black (LANT-1242D)
- Brady Safety Labels