Shop All Label Maker Ribbons
Brady
Label, Polyimide, Matte, 1" W
Mfr # M7-17-724
Zoro # G008434743
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Label Height 1/2 in
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531
- Labels per Roll 500
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-17-724
- Zoro # G008434743
- UPC # 888434590324
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 1/2 in |
Label Width | 1 in |
Roll Width | 1 in |
Roll Size (WxL) - Circuit Board Labels | 1 in |
Label Size (HxW) - Circuit Board Labels | 1/2 in x 1 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Amber, Label Finish Matte, Label Height 1/2 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent, Material Properties Polyimide, Material Series B-724, Recommended Ribbon M7-R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Glove, Top Grain, Split Cowhide, L, PR (1418-L)
- REFRIGIWEAR Xl Vest Hi-Vis Iron-Tuff Orange (0399RHVOXLGL2)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 8M, PR (651-8M)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, 2XL (151800-410-060-23)
- BRADY Label, 1 in W, Indoor, White (M6C-1000-483)
- BRADY Ribbon Cartridge, 4.11" W, 200 ft. L, Yellow (76751)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R6000)
- BRADY Label, 3/4 in W, White (M6-10-473)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- BRADY Label, 1 in W, Clear; White (BM-31-427)
- INNOVERA 42377801 Compatible OKI Printer Ribbon, Black (AC-O0490)
- Brady Safety Labels