Shop All Label Maker Ribbons
Brady
Label, Polyimide, Matte, 1" W
Mfr # M6-17-724
Zoro # G708434449
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Material Polyimide
- Labels per Roll 500
- Adhesive Adhesive
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-17-724
- Zoro # G708434449
- UPC # 888434600306
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Roll Width | 1 in |
Roll Size (WxL) - Circuit Board Labels | 1 in |
Label Size (HxW) - Circuit Board Labels | 1/2 in x 1 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Amber, Label Finish Matte, Label Height 1/2 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Radio, Green (1030390)
- BRADY Yellow Wire Wrap Wire Marker Tape (THT-1-472-10-YL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9699XS)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473M50 (473M50)
- BRADY Label, 1 1/2 in W, Clear; Yellow (M6-32-427-YL)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6613)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6200)
- BRADY Label, 2 in W, Outdoor, White (BM7C-2000-584-WT)
- Brady Safety Labels