Shop All Label Maker Ribbons
Brady
Label, Polyester, Gloss, 1" W
Mfr # M6-19-494-YL
Zoro # G808434554
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Adhesive
- Label Height 1 in
- Label Width 1 in
- Application Cold temperature Labeling, Component and Equipment Labeling, Laboratory Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-19-494-YL
- Zoro # G808434554
- UPC # 888434594230
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 in |
Label Width | 1 in |
Printable Portion Height | 7/8 in |
Roll Width | 1 in |
Printable Portion Width | 1 in |
Vial/Tube Size | 2.0 ml to 8.0 ml |
Label Size (HxW) - Laboratory Glassware & Container Labels | 1 in |
Roll Size (WxL) - Laboratory Glassware & Container Labels | 1 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Yellow, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAUGE-MARKING Gauge-Mark Vinyl, Transp, Yellow, 2pcs-5-1/2" (20-1608-055-618)
- NMC Danger Confined Space Entry Permit Required Sign, D488RB (D488RB)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK, Blue (60JJ47)
- E-Z FLOOR GUARD Adhesive Film Refill Roll, L, Clear (54717)
- BRADY Label, 1/2 in W, Clear; White (M7-17-427)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6402)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, White (IP-R4407-WT)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M7-109-417)
- BRADY Label, 1 in W, Blue; Clear (M6-19-427-BL)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- Brady Label Maker Ribbons