Shop All Label Maker Ribbons
Brady
Label, Polyester, Gloss, 1" W
Mfr # M6-19-494-RD
Zoro # G208434512
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Adhesive
- Label Width 1 in
- Label Height 1 in
- Application Cold temperature Labeling, Component and Equipment Labeling, Laboratory Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-19-494-RD
- Zoro # G208434512
- UPC # 888434594223
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Label Height | 1 in |
Roll Width | 1 in |
Printable Portion Height | 7/8 in |
Printable Portion Width | 1 in |
Vial/Tube Size | 2.0 ml to 8.0 ml |
Roll Size (WxL) - Laboratory Glassware & Container Labels | 1 in |
Label Size (HxW) - Laboratory Glassware & Container Labels | 1 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Red, White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H (123328)
- CHECKERS Warning Whip, HD, 5 Ft, Flag and Socket (FS5L-O)
- AZAR DISPLAYS Standoff Sign Holder: 17" X 22" Graphic Size (105528)
- TEMPSHIELD CRYO-GLOVES(R) WRIST LG, PR (WRL)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- BRADY Label, 1 in W, Outdoor, Black (M7C-1000-595-BK)
- BRADY Label, 1 1/2 in W, Clear; White (M6-32-427)
- BRADY Label, 1 1/2 in W, Clear; White (M7-32-427)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- BRADY Printer Ribbon, 2 in W, 120 ft L, White (M7-R6800-WT)
- BROTHER Label, Black/Clear, .94" x 49.2 ft. (TX1511)
- Brady Label Maker Ribbons