Shop All Label Maker Ribbons
Brady
Label, Polyester, Gloss, 1" W
Mfr # M6-19-494-PK
Zoro # G008434590
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Width 1 in
- Adhesive Adhesive
- Label Material Polyester
- Standards ASTM D 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-19-494-PK
- Zoro # G008434590
- UPC # 888434594216
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Label Height | 1 in |
Printable Portion Width | 1 in |
Roll Width | 1 in |
Printable Portion Height | 7/8 in |
Vial/Tube Size | 2.0 ml to 8.0 ml |
Roll Size (WxL) - Laboratory Glassware & Container Labels | 1 in |
Label Size (HxW) - Laboratory Glassware & Container Labels | 1 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Pink, White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Heavy Duty Sign Frame Sign Stake, 5PK (A20340)
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- HONEYWELL NORTH Full Facepiece Respirator, 7600 Series, Includes Speaking Diaphragm, Medium/Large (Z760008A)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, S (RWG604S)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6113)
- BRADY Label, 1 in W, White (M6-98-499)
- BRADY Label, 1 in W, Clear; White (M7-21-427)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Label, 1 in W, Outdoor, Green (M6C-1000-439-GR)
- BRADY Label, 4 in W, Red; White (M7-38-483-DANGER)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6200)
- Brady Label Maker Ribbons