Shop All Label Maker Ribbons
Brady
Label, Polyester, Gloss, 1" W
Mfr # M6-19-494-OR
Zoro # G608434600
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Height 1 in
- Labels per Roll 250
- Label Width 1 in
- Label Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-19-494-OR
- Zoro # G608434600
- UPC # 888434594209
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 in |
Label Width | 1 in |
Roll Width | 1 in |
Printable Portion Width | 1 in |
Printable Portion Height | 7/8 in |
Vial/Tube Size | 2.0 ml to 8.0 ml |
Roll Size (WxL) - Laboratory Glassware & Container Labels | 1 in |
Label Size (HxW) - Laboratory Glassware & Container Labels | 1 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Orange, White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 in, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Portable Eyewash with Drench Hose, 10 gal. (S19-690)
- BRADY Pipe Marker, Water, PK5, 7304-4-PK (7304-4-PK)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 5 (PAN3P/5353AZ531-05)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (JR0190ID)
- BRADY Label, Black/Orange, 4" W, 1 29/32" H (M6-38-595-WARNING)
- BRADY Label, 1 in W, White (M7-176-593)
- BRADY Label, 1 1/2 in W, White (M6-30-459)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FP)
- BRADY Label, 1/2 in W, Outdoor, White (M7C-500-595-WT)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- BRADY Label, 1 in W, Outdoor, Black (M6C-1000-439-BK)
- Brady Label Maker Ribbons