Shop All Label Maker Ribbons
Brady
Label, Polyester, Gloss, 1 3/16" W
Mfr # M6-196-8591
Zoro # G308434573
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Standards UL Recognized, CSA Accepted
- Adhesive Adhesive
- Labels per Roll 100
- Application Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, Inventory and Inspection Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-196-8591
- Zoro # G308434573
- UPC # 888434594247
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 3/16 in |
Label Height | 1 31/32 in |
Roll Width | 1 3/16 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 3/16 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1 31/32 in, Label Material Polyester, Label Width 1 3/16 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, White, Fits Hat Size 6-7/8 to 7-5/8 (V450-00)
- BRADY Stop Sign, 24" H, 24" W, Plastic, Octagon, English, 124513 (124513)
- NMC Laminated Out Of Service Lockout Tag, Pk25 (LLT4)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3PL-120A)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- BRADY Label, 1 1/2 in W, Gray; Green (M7-30-428-CALI)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, White (13512)
- BRADY Label, 1 in W, White (M7-19-498)
- BRADY Label, 1/2 in W, Clear; White (BM-17-427)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-8)
- BRADY Label, 1 1/2 in W, White (M7-32-423)
- Brady Safety Labels