Shop All Label Maker Ribbons
Brady
Label, Polyester, Gloss, 1 3/16" W
Mfr # M6-196-8591-SL
Zoro # G108434537
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Width 1 3/16 in
- Label Material Polyester
- Standards UL Recognized, CSA Accepted
- Label Height 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-196-8591-SL
- Zoro # G108434537
- UPC # 888434594254
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 3/16 in |
Label Height | 1 31/32 in |
Roll Width | 1 3/16 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 3/16 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Silver, Label Finish Gloss, Label Height 1 31/32 in, Label Material Polyester, Label Width 1 3/16 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Red (SM-RED-4)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 3X-Large, Orange (8038-B 3XL)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-39528 (TC3-39528)
- 3M Prefilter, Snap On/Off, HE, 50 PK, NIOSH Approved (TR-6600)
- BRADY Label, 1 1/2 in W, Clear; White (M6-34-427)
- BRADY Label, 1 in W, White (M6-98-499)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- BRADY Label, 4 in W, Black; Orange; White (M7-38-483-WARNING)
- BRADY Label, Vinyl, Color Blue, 1" W (M6C-1000-595-BL)
- BRADY Label, Vinyl, Matte, 1/2" W (M6-11-417)
- TSC 8550-PWR Wax/Resin Thermal Transfer Ribbon, 1 Core, 4.33 x 2051', 6/PK (P140287-001)
- Brady Label Maker Ribbons