Shop All Label Maker Ribbons
Brady
Label, Polyester, Gloss, 1 1/4" W
Mfr # M6-198-430
Zoro # G908434515
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Height 2 3/4 in
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
- Label Material Polyester
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-198-430
- Zoro # G908434515
- UPC # 888434594261
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 2 3/4 in |
Label Width | 1 1/4 in |
Roll Width | 1 1/4 in |
Core Diameter | 1 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 1/4 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Label Finish Gloss, Label Height 2 3/4 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Brn (102776-211-36x34)
- ACCUFORM Safety Label, 7inWx5inH, Blk/Red/Wht, PK5 (LCAW102VSP)
- BRADLEY Eyewash Bowl, SS (187-053)
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, XXL, 12 Pairs (34-874/XXL)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-489)
- BRADY Label, 1/2 in W, Clear; White (M6-17-427)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-16)
- BRADY Label, 3/4 in W, White (M6-18-498)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, White (B30-R6700-WT)
- BRADY Label, 1 in W, Clear; White (M7-23-427)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-595-WT)
- Brady Label Maker Ribbons