Shop All Label Maker Ribbons
Brady
Label, Polyester, Color White, 1" W
Mfr # M7C-1000-414
Zoro # G408434527
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Width 1 in
- Label Material Polyester
- Roll Length 20 ft
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7C-1000-414
- Zoro # G408434527
- UPC # 888434589274
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 in |
Roll Length | 20 ft |
Label Width | 1 in |
Roll Size (WxL) - Print-on Hook & Loop Cable & Wire Labels | 20 ft |
Description
Label, Label Material Polyester, Adhesive Properties Not Applicable, Adhesive Type Removable & Repositionable, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Width 1 in, Printer Series Compatibility BMP71, M710, Roll Length 20 ft, Recommended Ribbon M7-R6000, Material Series B-414, For Print Method Thermal Transfer, Maximum Service Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, EMPLOYEES MUST WASH HANDS, Tactile Symbol/Braille, 6x9, Gray (4726)
- ZING Gate Valve Lockout, Fits Sz 1 to 2-1/2 (7103)
- BRADY White Polyester Wire Marker, THT-1-473-10 (THT-1-473-10)
- HONEYWELL MILLER Rescue System, Cable 25 ft (QP-1/25FT)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R4410-WT)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- BRADY Label, Vinyl, Matte, 1" W (M7-19-417)
- BRADY Label, 1/2 in W, White (M6-29-499)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6010)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-489)
- Brady Label Maker Ribbons