Shop All Label Maker Ribbons
Brady
Label, Polyester, Color White, 1 1/2" W
Mfr # M7C-1500-414
Zoro # G008434576
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color White
- Width 1 1/2 in
- Label Material Polyester
- Adhesive Non-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7C-1500-414
- Zoro # G008434576
- UPC # 888434588987
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 1/2 in |
Label Width | 1 1/2 in |
Roll Length | 20 ft |
Roll Size | 1 1/2 in x 20 ft |
Label Size (WxL) | 1 1/2 in |
Description
Label, Adhesive Properties Not Applicable, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Removable, Repositionable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 20 ft, Width 1 1/2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-414
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 6 In (91296)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- ACCUFORM HAZARDOUS WASTE LABEL USED OIL 4 in x 4 in MHZW36PSP (MHZW36PSP)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-A)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-191-593-BK)
- BRADY Label, 1 in W, Black (M7-176-593-BK)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6800-WT)
- BRADY Label, 1 in W, Outdoor, Yellow (BM7C-1000-584-YL)
- BRADY Thermal Transfer Printer Ribbon, 4-7/64" W, 200 ft. L, Black (134352)
- BRADY Label, 1 in W, Outdoor, Light Blue (M7C-1000-595-LB)
- BRADY Label, 1 1/16 in W, White (M6-171-593)
- Brady Label Maker Ribbons