Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Plastic, Color Yellow, 2" W
Mfr # M6C-2000-584-YL
Zoro # G008260595
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Yellow
- Width 2 in
- Application Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-2000-584-YL
- Zoro # G008260595
- UPC # 888434599457
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Roll Length | 30 ft |
Label Size (WxL) | 2 in |
Roll Size | 2 in x 30 ft |
Label Width | 2 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Yellow, Label Finish Gloss, Label Material Plastic, Material Properties Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1500-RA_14X10 (U5-1500-RA_14X10)
- CONDOR Drainage Holes Static Dissipative Floor Mat 24 in W x 3 ft L, 5/8 In (3LMD2)
- STRANCO Inspection Label, ENG, Maintenance, PK225, Language: English (TCSL3-39528)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, M, 1 PR (N9676GM)
- BRADY Tape, Gold, Labels/Roll: Continuous (B30C-2250-595-GD)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-26-427)
- BRADY Label Tape Cartridge, Black/White/Clear, Labels/Roll: Continuous (M21-375-461)
- BRADY Label, 1 1/2 in W, Clear; Green (M6-33-427-GR)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-168-593-.5)
- BRADY Sleeve, Rectangle, White, 7/16" W (BM-187-175-342-4)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-19-499-1)
- Brady Safety Labels