Shop All Secondary Labels
Brady
Label, Paper Label, 6in.Hx6in.W, 500 Labels
Mfr # 53071
Zoro # G9394786
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend (NFPA Diamond) Health Hazard...Fire Hazard...Etc.
- No. of Labels 500
- Material Paper
- Language English
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 53071
- Zoro # G9394786
- UPC # 754473530716
- Country of Origin China
- Category Secondary Labels
Dimensions
Width | 6 in |
Height | 6 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 6 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Text Health Hazard Specific Hazard Fire Hazard Physical Hazard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEADER Fire Trainer, Propane/Water, Aeros2 (V90.00.036)
- BRADLEY Spacer for Yellow Plastic Bowl (113-1185)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum (511BY3)
- CAIMAN MIG/Stick Welding Gloves, Pigskin Palm, XL, PR (1812-6)
- BRADY Right-to-Know Label, 2-1/4inHx2-1/4inW (58558)
- BRADY Right-to-Know Label, 2-1/4inHx2-1/4inW (58573)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58572)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58547)
- BRADY Label, PSVinyl, 4in.Hx4in.W, 500 Labels (53070)
- 3M Secondary Label, Black, Green/White, PK12 (340415)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340413)
- Brady Secondary Labels