Shop All Permanent Markers
Brady
Label Overlay, 8 In. x 11 In., PK100
Mfr # 20487LS
Zoro # G4066483
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Length 11 in
- Removable No
- Height 11 in
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 20487LS
- Zoro # G4066483
- UPC # 754473946128
- Country of Origin United States
- Category Permanent Markers
Dimensions
Length | 11 in |
Height | 11 in |
Width | 8 in |
Details
Item | Paper Label Protective Overlay |
Color | Clear |
Removable | No |
Material | Polyester |
Thickness | 0.0019 in |
Product Type | Protective Overlay |
Description
Paper Label Protective Overlay, Color Clear, Height 11 in, Material Polyester, Product Type Protective Overlay, Roll Length Not Applicable, Roll Width Not Applicable, Thickness 0.0019 in, Width 8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Cork Bulletin Board 36x36", 1 Door (PA13636K)
- POST-IT FLAGS, VALUPK, 1""&1/2"", 208CT PK (MMM680BBBGA4VA)
- FILM-GARD FILM POLY CLR 8.33X200' (625809)
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, GOLD (35559)
- BRADY Label Overlay, 6-1/2 In x6-1/2 In, PK100 (30428LS)
- BRADY Label Overlay, 4 In.x5-3/4 In, PK100 (30400LS)
- BRADY Label Overlay, 2-1/2 In.x4-1/2 In, PK100 (17134LS)
- SANFORD Sharpie® Paint Marker, Oil-Based, Medium, Red Ink, 1 Each (35550)
- SHARPIE Blue Markers, 12 PK (38203)
- SCHOOL SMART ART MARKER WASHABLE FINELINE ST/30 - PK (6819W-30ASST)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Green (7170908885)
- Brady Permanent Markers