Shop All Permanent Markers
Brady
Label Overlay, 4 In.x5-3/4 In, PK100
Mfr # 30400LS
Zoro # G3950091
product price: $50.39
/pk 100, $0.50/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Length 5 3/4 in
- Material Polyester
- Height 5 3/4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 30400LS
- Zoro # G3950091
- UPC # 754473946869
- Country of Origin United States
- Category Permanent Markers
Dimensions
Length | 5 3/4 in |
Height | 5 3/4 in |
Width | 4 in |
Details
Item | Paper Label Protective Overlay |
Color | Clear |
Material | Polyester |
Removable | No |
Product Type | Protective Overlay |
Description
Paper Label Protective Overlay, Color Clear, Height 5 3/4 in, Material Polyester, Product Type Protective Overlay, Roll Length Not Applicable, Roll Width Not Applicable, Width 4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging File Folders, Standard Green, PK25 (UNV14113)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68220)
- ACCO Acco® Binder Clips, Large, 2" Width, 1-1/16" Capacity, Black/Silver, 12/Dozen (72100)
- BRADY Label Overlay, 6-1/2 In x6-1/2 In, PK100 (30428LS)
- BRADY Label Overlay, 2-1/2 In.x4-1/2 In, PK100 (17134LS)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Yellow, PK12 (08882)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, Yellow (63735)
- BIC USA Bic Usa Inc Bicgxpmp361 Bic Mark It Permanent Markers 36Pk (BICGXPMP361)
- PILOT Red Permanent Marker, Chisel Tip (PIL45300)
- ALLSTAR PERFORMANCE Allstar Performance ALL12057 Paint Marker; Orange (ALL12057)
- Brady Permanent Markers