Shop All Identification Labels
Brady
Label Overlay, 4-1/2 In x4-1/2 In, PK100
Mfr # 60324
Zoro # G4089443
product price: $45.15
/pk 100, $0.45/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 4 1/2 in
- Height 4 1/2 in
- Color Clear
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60324
- Zoro # G4089443
- UPC # 754473603243
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 1/2 in |
Height | 4 1/2 in |
Length | 4 1/2 in |
Details
Material | Polyester |
Color | Clear |
Mounting Style | Adhesive |
Item | Paper Label Protective Overlay |
Removable | No |
Compatible Mfr Part Number | 60324 |
Product Type | Protective Overlay |
Description
Paper Label Protective Overlay, Color Clear, Height 4 1/2 in, Material Polyester, Product Type Protective Overlay, Roll Length Not Applicable, Roll Width Not Applicable, Width 4 1/2 in, Compatible Grainger Part Number 8RJX3, Compatible Mfr Part Number 60324, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in White, Size 8.5-9, PR (457406W-001-40)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (Z-IDP)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 25ft Rolls - Dark Gray (03-166)
- MASTER LOCK Master Lock Lockout Station, Premier Electrical Device Assortment, 6 Zenex Padlocks, Yellow (S1850E410PRE)
- BRADY Tag, Normally Closed, White/Red, PK10 (89245)
- BRADY Arc Flash Protection Label, PK5, 121078 (121078)
- BRADY Label (B33-76-8591-SL)
- BRADY Caution Security Sign, 5 x 3-1/2In, BK/YEL (85890)
- BRADY Label (B33-76-483)
- BRADY Label (B33-26-417)
- TRANSFORMING TECHNOLOGIES 1-3/4x2-1/2, Attention Static Sensitive, label (LB9140)
- Brady Safety Labels