Shop All Permanent Markers
Brady
Label Overlay, 2-1/2 In.x4-1/2 In, PK100
Mfr # 17134LS
Zoro # G4003352
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Length 4 1/2 in
- Height 4 1/2 in
- Removable No
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 17134LS
- Zoro # G4003352
- UPC # 754473945381
- Country of Origin United States
- Category Permanent Markers
Dimensions
Length | 4 1/2 in |
Height | 4 1/2 in |
Width | 2 1/2 in |
Details
Item | Paper Label Protective Overlay |
Color | Clear |
Removable | No |
Material | Polyester |
Product Type | Protective Overlay |
Description
Paper Label Protective Overlay, Color Clear, Height 4 1/2 in, Material Polyester, Product Type Protective Overlay, Roll Length Not Applicable, Roll Width Not Applicable, Width 2 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LABEL TAPE ASST 3/8""X9.8' (1741671)
- CRESCENT WISS 10" Bent Handle Industrial Shears (W20)
- CANON Paper, Photo, 8-1/2"x11", 50Sh, PK50 (7981A004)
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 9", Kraft, 25/Bundle (11R253)
- BRADY Label Overlay, 4 In.x5-3/4 In, PK100 (30400LS)
- BRADY Label Overlay, 6-1/2 In x6-1/2 In, PK100 (30428LS)
- CRAYOLA Washable Super Tips Markers, Broad/Fine Bullet Tip, Asstd Colors, PK20 (588106)
- SHARPIE Metallic Fine Point Permanent Markers, Bullet Tip, Gld-Slvr-Brnz, PK36 (2003900)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (30001B)
- SHARPIE Black Permanent Marker, Fine Tip (2178497)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Red Ink (63602)
- Brady Permanent Markers