Shop All Right-To-Know and Hazardous Materials
Brady
Label Overlay, 1-1/2 x 2-1/2In, PK50
Mfr # 64984
Zoro # G6185541
product price: $10.69
/pk 50, $0.21/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Brady B-674 Polyester
- Width 1 1/2 in
- Height 2 1/2 in
- Removable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 64984
- Zoro # G6185541
- UPC # 754473649845
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 1 1/2 in |
Height | 2 1/2 in |
Length | 1 1/2 in |
Details
Color | Clear |
Material | Brady B-674 Polyester |
Removable | No |
Item | Right-to-Know Label Overlaminate |
Thickness | 0.0019 in |
Product Type | Protective Overlaminate |
Description
Right-to-Know Label Overlaminate, Color Clear, Height 2 1/2 in, Material Brady B-674 Polyester, Product Type Protective Overlaminate, Roll Length Not Applicable, Roll Width Not Applicable, Thickness 0.0019 in, Width 1 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROCHEM Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (YE30-W-92-122-05)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Gray, Plain, PR (75102/12)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8601)
- HONEYWELL NORTH Miller H500 Harness Construction Comfort, Tongue Buckle, FrontSide D Ring, LXL (H5CC311122)
- BRADY NFR Sign Kit, Magnetic Vinyl, 12x12 (99437)
- BRADY Nfr Sign Kit, Magnetic Vinyl, 8X8 (99435)
- BRADY HMIG Label, 1-1/8 In. H, Paper, PK1000 (17135LS)
- BRADY NFR Label, 7/8 In. H, 7/8 In. W, PK750 (536VLS)
- BRADY NFR Label, 7/8 In. H, 7/8 In. W, PK750 (536LS)
- BRADY Binder, Polyethylene, 11-5/8 In. W (48756R)
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- Brady Right-To-Know and Hazardous Materials