Shop All Identification Labels
Brady
Label Overlaminate, 2.5"H x 4"W, PK100
Mfr # 60323
Zoro # G4139116
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 4 in
- Height 2 1/2 in
- Color Clear
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 60323
- Zoro # G4139116
- UPC # 754473603236
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 2 1/2 in |
Length | 2 1/2 in |
Details
Material | Polyester |
Color | Clear |
Mounting Style | Adhesive |
Background Color | Clear |
Removable | No |
Item | Paper Label Protective Overlay |
Compatible Mfr Part Number | 60320, 60321 |
Product Type | Protective Overlay |
Description
Paper Label Protective Overlay, Color Clear, Height 2 1/2 in, Material Polyester, Product Type Protective Overlay, Roll Length Not Applicable, Roll Width Not Applicable, Width 4 in, Compatible Grainger Part Number 8DEX5, 8DP74, Compatible Mfr Part Number 60320, 60321, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 36"x2" Heavy Duty Tie Off Strap Yellow Nylon w/Forged Large D-ring & Small D-Ring (6031-D)
- WATSON GLOVES Unlined Goatskin Driver - Xlarge PR (546-X)
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257275)
- CONDOR U-Block Vest, Class1 Orange/Red, L/XL (53YK36)
- BRADY Vinyl Arc Flash & Shock Protection Label, 5"H X 7" W, PK5 (121083)
- BRADY Nanotag(tm) Insr, 1-1/4 x 5/8 In, PK100, NAN-GP O (NAN-GP O)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96155 (96155)
- BRADY Waste Labl, 6in. dia., Semi-Glss Ppr, PK100, 60367 (60367)
- BRADY Brady Hazardous Materials Diamond Label, 10in X 10in, Red/Yellow/Blue/White (58503)
- BRADY Quality Control Labels 0.625" H x, PK 25, WOX-38-PK (WOX-38-PK)
- NEVS Label, Fresh Frozen Plasma 7/8" x 2-1/4" Yellow w/ black (L-5054Y)
- Brady Identification Labels