Shop All Identification Labels
Brady
Label, ORM-D-Air, PK100
Mfr # 26219PLS
Zoro # G4907192
product price: $11.39
/pk 100, $0.11/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 3 1/8 in
- Height 1 1/4 in
- Standards Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 26219PLS
- Zoro # G4907192
- UPC # 754473946654
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/8 in |
Height | 1 1/4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Hazard Communication Standard NFPA, Height 1 1/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Orm-D-Air, Product Type NFPA Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Composite Sheet, 28 x 16 In. (CS-195+16X28-BOX*)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451XL-10)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86866 (86866)
- BRADY Date Installed Labels 0.625" H x 1, PK 25 (WO-17-PK)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, Black, (B30-R6000)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87779 (87779)
- BRADY Discard Tag, 7 x 4 in., PK100 (81992)
- ZING Recycle Label, 14" Height, 10" English, 2041S (2041S)
- Brady Safety Labels