Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Orange/Black/White, Labels/Roll: 60
Mfr # 130759
Zoro # G5770432
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85
- Material Vinyl
- Color Orange/Black/White
- Legend Warning
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 130759
- Zoro # G5770432
- UPC # 662820992776
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 7" |
Label Width | 10 in |
Length | 7" |
Width | 10" |
Label Height | 7 in |
Label Size (HxW) - Preprinted Precut General Purpose | 7 in x 10 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5RV88, 5RW01, 5RW08, 5RW11, Compatible Mfr Part Number 13510, 13522, 13529, 13532, Label Color White, Label Finish Gloss, Label Height 7 in, Label Material Vinyl, Label Width 10 in, Labels per Roll 60, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon 13510, 13522, 13529, 13532
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONER Tex-Mex Straw Sun Hat (48-88-414-l-g)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim 50-50 (White/Black) (HDC50C-19WC)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Zinc Plated Steel (FS700-25GA)
- BRADY Label, 1 in W, Silver (M6-17-7576)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-584-OR)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 100 (PTLEP-169-593-YL)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113199)
- BRADY Precut Label Cartridge, Matte, 41/64 in H (M4C-375-7641-YL)
- BRADY Label, White, Labels/Roll: 500 (THTEP-173-593-.5)
- ZORO SELECT Printer Label, White, Labels/Roll: 1500 (22D093)
- Brady Label Maker Tapes, Labels, Signs & Tags