Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Nylon, Color White, 1" W
Mfr # M6C-1000-499
Zoro # G408260447
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White
- Width 1 in
- Application Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-1000-499
- Zoro # G408260447
- UPC # 888434599310
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Roll Length | 30 ft |
Roll Width | 1 in |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 1 in x 30 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Lettering, 3/8" /10mm Lettering Guide (KT-10)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4700)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, 2XL (31TV10)
- SPEAKMAN Comb Eyewash Sensor Faucet 4In (SEF-1814)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M5C-1500-595-RD-WT)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1500 (THT-67-427-1.5)
- BRADY Label Cartridge, Self-Laminating Vinyl, M21 Printer, 1 in W x 14 ft L, Black on White/Translucent (M21-1000-427)
- BRADY Label, 3/4 in W, Clear; Green (M6-30-427-GR)
- BRADY Label, White, Labels/Roll: 250 (PTL-31-499)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-855-YL)
- ZORO SELECT Barcode Printer Label, Green, Labels/Roll: 3000 (60DY03)
- Brady Safety Labels