Shop All Label Makers & Printers
Brady
Label Maker Printer
Mfr # J4000
Zoro # G504104478
product price: $3,924.99
/ea
Free Shipping & Returns
$3,924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous and Die-Cut Materials Supported Continuous Tapes, Die-Cut Labels
- Print Technology Ink Jet
- For Use With J40- label materials, J40C-, J50-, J50C-
- Printing Software Compatibility Brady Workstation, Windows Based Driver
- Automatic Label Setup Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J4000
- Zoro # G504104478
- UPC # 888434560211
- Country of Origin United States
- Category Label Makers & Printers
Dimensions
Maximum Printed Label Length | 24 in |
Minimum Label Length | 1/2 in |
Overall Length | 17 1/4 in |
Overall Width | 17 1/4 in |
Maximum Liner Width | 8 1/4 in |
Compatible Label Core Diameters | 3 in |
Minimum Liner Width | 1 1/2 in |
Overall Height | 9 1/8 in |
Maximum Printed Label Width | 8 in |
Maximum Label Width | 8 in |
Minimum Label Width | 1/2 in |
Minimum Font Size | 4 pt. |
Maximum Font Size | 250 pt. |
Description
Label Maker Printer, Color Printing Capability Full Color, Maximum Label Width 8 in, Maximum Labels/Day 5,000, Application Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking, Starter Kit Type Facility Identification Kit, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Ink Jet, Printhead Resolution 4,800 dpi, Label Formats Supported Media Roll & Ink in Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Recycled Super Sticky Notes, 3x3, PK5 (654-5SSNRP)
- QUARTET Dry Erase Marker Set, Chisel Tip, Black, PK12 (5001-2MA)
- SHARPIE Fine Tip Permanent Marker, Fine Bullet Tip, Orange, PK12 (30006)
- BOSTITCH Staples, Heavy Duty, 1/2 In. Leg, PK1000 (ACI1913)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation Lab Software Ste (150642)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-SFID)
- BRADY BradyPrinter Sign and Label Printer (S3100)
- BRADY S3100 Printer with Workstation SFID Software Suite GHS Kit (S3100-GHS-KIT)
- BRADY i5300 Industrial Label Printer 600 dpi with PWID Software Suite (153716)
- Brady Label Makers & Printers