Shop All Label Makers & Printers
Brady
Label Maker Printer
Mfr # J4000-AM-BWSSFID
Zoro # G604104347
product price: $3,644.99
/ea
Free Shipping & Returns
$3,644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Print Technology Ink Jet
- Operating System Windows(R) 10, Windows(R) 7, Windows(R) 8
- Includes (1) CMY Ink Cartridge with built in Printhead, (1) Media starter roll 4" wide B-2595 Vinyl, (1) Pack of 2 Ink Cartridge storage caps, (1) USB cord
- Cutter Type Automatic
- Display Monochrome LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J4000-AM-BWSSFID
- Zoro # G604104347
- UPC # 888434560501
- Country of Origin United States
- Category Label Makers & Printers
Dimensions
Overall Width | 17 1/4 in |
Minimum Label Length | 1/2 in |
Compatible Label Core Diameters | 3 in |
Maximum Printed Label Length | 24 in |
Minimum Liner Width | 1 1/2 in |
Maximum Liner Width | 8 1/4 in |
Overall Height | 9 in |
Overall Length | 17 in |
Minimum Label Width | 1/2 in |
Minimum Font Size | 4 pt. |
Maximum Printed Label Width | 8 in |
Maximum Label Width | 8 in |
Maximum Font Size | 250 pt. |
Description
Label Maker Printer, Color Printing Capability Full Color, Maximum Label Width 8 in, Maximum Labels/Day 5,000, Application Facility Identification, General Identification, Hazard Communication Identification, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking, Starter Kit Type Safety and Facility ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Ink Jet, Printhead Resolution 4,800 dpi, Label Formats Supported Media Roll & Ink in Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Mildliner Double Ended Highlighter New Colors Asst 10 Pack (78501)
- SAX Versatemp Heavy-Body Tempera Paints, Assorted Fluorescent Colors, Pint, 6 PK (2745)
- BUSINESS SOURCE Rubber Bands, Natural, PK237 (3214LB)
- SHEAR SHARP Sharpener Shear/Scissor (002)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- BRADY Label Maker Printer (151290)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- BRADY Label Maker Printer (151292)
- BRADY S3100 Printer with Workstation SFID Software Suite GHS Kit (S3100-GHS-KIT)
- BRADY Pipe Marker, Label Printer, With Software (S3700-KIT-PIPE)
- ZEBRA TECHNOLOGIES Zebra ZT230 Industrial Barcode Printer ZT23042-D01000FZ (105ZT23042DF)
- Brady Labels & Label Makers