Shop All Label Makers & Printers
Brady
Label Maker Printer
Mfr # 153711
Zoro # G304104395
Free Shipping & Returns
$4,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Formats Supported Media Roll & Ribbon in Cartridge
- Maximum Label Width 4 in
- Minimum Label Width 1/4 in
- Label Series Compatibility B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-
- Barcode Capable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 153711
- Zoro # G304104395
- UPC # 888434586822
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Maximum Label Width | 4 in |
Minimum Label Width | 1/4 in |
Maximum Font Size | 250 pt. |
Maximum Liner Width | 4 1/4 in |
Minimum Label Length | 13/64 in |
Overall Width | 11 1/4 in |
Minimum Font Size | 4 pt. |
Overall Height | 11 in |
Minimum Liner Width | 45/64 in |
Overall Length | 15 3/4 in |
Maximum Printed Label Width | 4 1/4 in |
Maximum Tape Length | 200 ft |
Description
Label Maker Printer, Color Printing Capability Single Color, Maximum Label Width 4 in, Maximum Labels/Day 5,000, Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Purpose, Laboratory Labeling, Pipe and Valve Marking, Solar Panel Labeling, Wire and Cable Labeling, Starter Kit Type Facility Identification, GHS, Mode of Operation PC Connected, Standalone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Achieva Desk Organizer, PK2 (26219)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Green Color Family (61042)
- EUREKA Dr. Seuss™ Catfts Hat Wearable Cut Out Hats, 32 Per Pack, PK2 (861000)
- KIDSTAR KidSoybean 4-Pack Crayon Boxes, PK250 (KSCRAY4PK)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-SFID)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation GHS App (150645)
- BRADY Label Maker Printer (153710)
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- BRADY Label Maker Printer (J4000)
- BRADY Label Maker Printer (151293)
- BROTHER Labeler, 2 3/4 in H, 6 1/4 in W, White (PTD220)
- Brady Labels & Label Makers