Shop All Label Makers & Printers
Brady
Label Maker Printer
Mfr # 151295
Zoro # G504104393
Free Shipping & Returns
$4,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous and Die-Cut Materials Supported Continuous Tapes, Die-Cut Labels
- Maximum Print Speed 5 in/sec
- Minimum Label Width 1/4 in
- Minimum Font Size 4 pt.
- Overall Width 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 151295
- Zoro # G504104393
- UPC # 754473637651
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Minimum Label Width | 1/4 in |
Minimum Font Size | 4 pt. |
Overall Width | 11 1/4 in |
Maximum Font Size | 250 pt. |
Overall Height | 11 in |
Minimum Liner Width | 45/64 in |
Maximum Liner Width | 4 1/4 in |
Minimum Label Length | 13/64 in |
Overall Length | 15 3/4 in |
Maximum Label Width | 4 in |
Maximum Tape Length | 200 ft |
Maximum Printed Label Width | 4 1/4 in |
Description
Label Maker Printer, Color Printing Capability Single Color, Maximum Label Width 4 in, Maximum Labels/Day 5,000, Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Purpose, Laboratory Labeling, Pipe and Valve Marking, Solar Panel Labeling, Wire and Cable Labeling, Starter Kit Type Laboratory Labeling Kit, Mode of Operation PC Connected, Standalone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 7" X 20YD)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- BAND-IT Drill Kit, 18V (UL4000-D)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-PWID)
- BRADY BradyPrinter i3300 Lean 5S with Brady Workstatin Software SFID Suite Kit (I3300-LEAN-KIT)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-KIT)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- BRADY Label Maker Printer (151293)
- BROTHER VC-500W 2'' Versatile Wireless Compact Color Label and Photo Printer (328VC500W)
- Brady Labels & Label Makers