Shop All Label Makers & Printers
Brady
Label Maker Printer
Mfr # 151294
Zoro # G904104399
product price: $4,214.99
/ea
Free Shipping & Returns
$4,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Weight 33 lb
- Product Type Desktop Label Printer
- Overall Length 15 3/4 in
- For Use With B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-
- Maximum Liner Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 151294
- Zoro # G904104399
- UPC # 754473637644
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Overall Length | 15 3/4 in |
Maximum Liner Width | 4 1/4 in |
Minimum Liner Width | 45/64 in |
Minimum Label Width | 1/4 in |
Minimum Font Size | 4 pt. |
Overall Width | 11 1/4 in |
Overall Height | 11 in |
Maximum Font Size | 250 pt. |
Maximum Label Width | 4 in |
Minimum Label Length | 13/64 in |
Maximum Printed Label Width | 4 1/4 in |
Maximum Tape Length | 200 ft |
Description
Label Maker Printer, Color Printing Capability Single Color, Maximum Label Width 4 in, Maximum Labels/Day 5,000, Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Purpose, Laboratory Labeling, Pipe and Valve Marking, Solar Panel Labeling, Wire and Cable Labeling, Starter Kit Type Product and Wire ID, Mode of Operation PC Connected, Standalone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Guides Flat Metal Monthly, Gray/Green, PK12 (50365)
- PARTNERS BRAND Table Top Label Dispenser, 12", Blue, 1 Each (SL9512)
- DETECTAMET Detectable Elephant Stick Pen, W/Clip, PK50 (105-C101-I01-PA01)
- ZORO SELECT T-Shirt Bags, White, 19 In. L, PK2000 (5DUP2)
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- BRADY Portable Label Printer, 300 dpi, 1 1/2" W (M511)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- BRADY i5300 Industrial Label Printer 300 dpi with PWID Software Suite (153712)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation Lab Software Ste (150642)
- BRADY BradyPrinter i3300 Lean 5S with Brady Workstatin Software SFID Suite Kit (I3300-LEAN-KIT)
- Brady Labels & Label Makers