Shop All Label Makers & Printers
Brady
Label Maker Printer
Mfr # 151292
Zoro # G304104388
product price: $2,886.99
/ea
Free Shipping & Returns
$2,886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printing Software Compatibility Brady Workstation SFID Software Suite
- Barcode Capable Yes
- Supported Barcode Symbologies Aztec, Codabar, Code 128A, Code 128B, Code 128C, Code 39, Code 93, Data Matrix, EAN-13, EAN-8, HIBC, Interleaved 2 of 5, JAN-8, MSI, PDF417, Plessey, QR Code, UPC-A
- Automatic Label Setup Yes
- Maximum Label Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 151292
- Zoro # G304104388
- UPC # 754473637620
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Maximum Label Width | 4 in |
Maximum Liner Width | 4 1/4 in |
Maximum Font Size | 250 pt. |
Overall Length | 15 3/4 in |
Minimum Liner Width | 45/64 in |
Minimum Label Length | 13/64 in |
Minimum Label Width | 1/4 in |
Minimum Font Size | 4 pt. |
Overall Width | 11 1/4 in |
Overall Height | 11 in |
Maximum Printed Label Width | 4 1/4 in |
Maximum Tape Length | 200 ft |
Description
Label Maker Printer, Color Printing Capability Single Color, Maximum Label Width 4 in, Maximum Labels/Day 5,000, Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Purpose, Laboratory Labeling, Pipe and Valve Marking, Solar Panel Labeling, Wire and Cable Labeling, Starter Kit Type Safety and Facility ID, Mode of Operation PC Connected, Standalone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Pouch, Laminate, Legal, 3Mil, PK100 (52455)
- INTERTAPE 5" x 1000' Stretch-Flex Heavy Duty Stretch Film (4348)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TOY TIME Toy Time Semi-Truck Car Carrier Set with Helipad (163515UWS)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation Lab Software Ste (150642)
- BRADY Label Maker Printer (J4000)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- BRADY S3100 Printer with Workstation SFID Software Suite GHS Kit (S3100-GHS-KIT)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-SFID)
- DYMO Label Manager 210D Kit, Black (1738976)
- Brady Labels & Label Makers