Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label
Mfr # M21-7-423
Zoro # G604106037
original price:
$35.79
5% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility M210, M210-LAB, M211
- Color Black on White
- Preprinted Text No Legend
- Label Type Pre-sized Harsh-Environment Polyester Labels
- Number of Labels Included 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-7-423
- Zoro # G604106037
- UPC # 888434558430
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1/2 in |
Label Width | 3/4 in |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 3/4 in |
Description
Label, Compatible Grainger Part Number 793ET9, 793EU0, 793EU1, 793EU2, 793EU3, Compatible Mfr Part Number M210, M210-KIT, M210-LAB, M211, M211-KIT, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 3/4 in, Material Properties Halogen Free, Printer Series Compatibility M210, M210-LAB, M211, Ribbon Color Black, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series B-423, Maximum Service Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 8 in, Number Kit, 1/16 (STL-116-8080)
- PRESCO Striped Flagging Tape (SYG)
- BRADLEY Cap Kit (S10-010)
- KIDDE Emergency Escape Ladder, Window Mount, 2 Stories, Steel, 13 ft Length, 1000 lb Load Capacity (468093)
- BRADY Tag, 49/64 in W, 3 in H, White (M6-12-109)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (13612)
- BRADY Label, 1 in W, White (M6-20-424)
- BRADY Precut Label Roll Cartridge, Red/White (M4C-1000-595-RD-WT)
- BRADY Label, Silver, Labels/Roll: 500 (THTEP-172-593-.5SL)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-595-OR)
- BRADY Label Roll, White, Labels/Roll: 2000 (J20-59-7425J)
- Brady Label Maker Tapes, Labels, Signs & Tags