Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label
Mfr # M21-30-423
Zoro # G704106036
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility M210, M210-LAB, M211
- Color Black on White
- Labels per Row 1
- Indoor/Outdoor Usage Indoor/Outdoor Use
- Number of Labels Included 91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M21-30-423
- Zoro # G704106036
- UPC # 888434558461
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 1/2 in |
Label Height | 3/4 in |
Label Size (HxW) - Blank Precut General Purpose | 3/4 in x 1 1/2 in |
Description
Label, Compatible Grainger Part Number 793ET9, 793EU0, 793EU1, 793EU2, 793EU3, Compatible Mfr Part Number M210, M210-KIT, M210-LAB, M211, M211-KIT, Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Material Properties Halogen Free, Printer Series Compatibility M210, M210-LAB, M211, Ribbon Color Black, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series B-423, Maximum Service Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1169-RA_14X10 (U5-1169-RA_14X10)
- TOUGH GUY Floor Safety Sign, 8 in H, 8 in W, Plastic, English, 6GJA1 (6GJA1)
- SHOWA Cut Resistant Gloves, Yellow/Black, L, PR (S-TEX300L-09)
- BRADY Label (M21-137-423)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-4000-423)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-595-WT)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 750 (M71-10-427)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M5C-1500-595-BL-WT)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-251-492-1.5-SC)
- NEVS 1" wide x 500" Yellow Labeling Tape (TC-10-Yellow)
- Brady Safety Labels