Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label
Mfr # M21-18-499
Zoro # G004106033
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility M210, M210-LAB, M211
- Color Black on White
- Ribbon Series R4300, R4500, R4900, R6000HF, R6200
- Preprinted Text No Legend
- Ribbon Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-18-499
- Zoro # G004106033
- UPC # 888434558409
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 3/4 in |
Label Width | 1 in |
Label Size (HxW) - Blank Precut General Purpose | 3/4 in x 1 in |
Description
Label, Compatible Grainger Part Number 793ET9, 793EU0, 793EU1, 793EU2, 793EU3, Compatible Mfr Part Number M210, M210-KIT, M210-LAB, M211, M211-KIT, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Nylon Cloth, Label Width 1 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility M210, M210-LAB, M211, Ribbon Color Black, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Stride Ice Traction Overshoe Cleats M7.5-10 W8.5-12, M, PR (STRIDE)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (18100060-3)
- LYLE Alum Danger Do Not Enter, 10"x7", LCU4-0345-NA_10X7 (LCU4-0345-NA_10X7)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (XDF61-G15)
- BRADY Label (M21-137-499)
- BRADY Label (M21-136-499)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-489)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-1125-595-BK)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1in x 1in (BA62-2-427)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-4000-423)
- AVERY Printable Tags, w/Strings, Rectangle, 2"x3-1/2", 96Tags/PK, WE PK (AVE22802)
- Brady Safety Labels