Shop All Identification Labels
Brady
Label
Mfr # M21-18-423
Zoro # G104177100
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Color Black on White
- Indoor/Outdoor Usage Outdoor Use
- Product Type Die-cut
- Minimum Service Temperature -94 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M21-18-423
- Zoro # G104177100
- UPC # 888434558454
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Label Height | 3/4 in |
Label Width | 1 in |
Label Size (HxW) - Blank Precut General Purpose | 3/4 in x 1 in |
Description
Label, Compatible Grainger Part Number 793ET9, 793EU0, 793EU1, 793EU2, 793EU3, Compatible Mfr Part Number M210, M210-KIT, M210-LAB, M211, M211-KIT, Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 1 in, Material Properties Halogen Free, Printer Series Compatibility M210, M210-LAB, M211, Ribbon Color Black, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series B-423, Maximum Service Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806LH)
- CORTECH Evidence Bag, Dual Sided, 8 x 5 In, PK100 (C-3-2050)
- SELLSTROM Safety Glasses, Clear Hard Coated; Clear (S79301)
- ZORO SELECT Saf Glss Hldr, Tray, Clr, Acryl, Wall Mtg (3TCA7)
- BRADY Label Overlay, 4-1/2 x 6-1/2In, PK50 (64985)
- BRADY Hard Hat Emblem Label, English, PK4, 42233 (42233)
- BRADY Label, Yellow, 1.25in.Wx0.38in.H (THT-29-472-10-YL)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 81963 (81963)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86865 (86865)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, PK100 (86653)
- BRADY 1.5" x 0.75" Overlaminate Label (LAM-6-103)
- Brady Safety Labels