Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label
Mfr # M21-136-499
Zoro # G304106030
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility M210, M210-LAB, M211
- Color Black on White
- Indoor/Outdoor Usage Indoor Use
- Label Material Nylon Cloth
- Number of Labels Included 91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-136-499
- Zoro # G304106030
- UPC # 888434558416
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 3/4 in |
Label Width | 1 1/2 in |
Label Size (HxW) - Blank Precut General Purpose | 3/4 in x 1 1/2 in |
Description
Label, Compatible Grainger Part Number 793ET9, 793EU0, 793EU1, 793EU2, 793EU3, Compatible Mfr Part Number M210, M210-KIT, M210-LAB, M211, M211-KIT, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Nylon Cloth, Label Width 1 1/2 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility M210, M210-LAB, M211, Ribbon Color Black, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series B-499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Yellow Band (RB2120)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, XS, PR (11-801)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Yellow (H-802SFR-UV)
- 3M SCOTT Carry Bag, w/Strap, For IDLH (8007197)
- BRADY Label (M21-137-499)
- BRADY Label (M21-18-499)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-250-342)
- BRADY Label, 1 in W, Clear; White (M7-64-427)
- BRADY Label, Black/Orange, Labels/Roll: 100 (B30-25-855-ANSIWA)
- BRADY Label Cartridge, Black, Labels/Roll: 100 (M71EP-169-593-BK)
- PANDUIT Label Refill, 200, 1x1.25 (S100X125VAFY)
- Brady Label Maker Tapes, Labels, Signs & Tags