Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label
Mfr # M21-11-499
Zoro # G904106027
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility M210, M210-LAB, M211
- Color Black on White
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
- Ribbon Color Black
- Label Thickness 0.007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-11-499
- Zoro # G904106027
- UPC # 888434558386
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 3/4 in |
Label Height | 1/2 in |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 3/4 in |
Description
Label, Compatible Grainger Part Number 793ET9, 793EU0, 793EU1, 793EU2, 793EU3, Compatible Mfr Part Number M210, M210-KIT, M210-LAB, M211, M211-KIT, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Nylon Cloth, Label Width 3/4 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility M210, M210-LAB, M211, Ribbon Color Black, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series B-499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Containment Pallet, 40 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5116-YE)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100007)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023YB)
- BRADY Precut Label Cartridge, White, Matte (M5-112-492)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-168-593-.5)
- BRADY Precut Label Cartridge, White, Matte (M5-156-492)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-62-427-3.5)
- BRADY Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (M21-375-430)
- BRADY Label, Rectangle, White, 1 31/64" W (M7-54-425-FT)
- BRADY Label, 3/4 in W, Roll 30 ft L (M6C-750-499)
- Brady Safety Labels