Shop All Lockout Hasps
Brady
Label, Lock, PK40
Mfr # 121448
Zoro # G2128481
original price:
$31.35
9% off
new price: $28.34
/pk 40, $0.71/ea
$28.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 5 in
- Color Black Lettering/Red on White Background
- Standards ASTM D 2979; Method 5306 of U.S. Federal Test Method Std. No. 1
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121448
- Zoro # G2128481
- UPC # 754473707903
- Country of Origin Mexico
- Category Lockout Hasps
Dimensions
Width | 5 in |
Height | 3/4 in |
Depth | 1/250 in |
Overall Width | 5 in |
Overall Height | 3/4 in |
Description
Padlock Label, Front Side Legend Front, Do Not Remove This Lock, This Lock Belongs To, On Back, Header Danger, Language English, Mount Type Adhesive, Number of Printed Sides 1, Overall Height 3/4 in, Overall Width 5 in, Sign Material Vinyl, Write-On Surface Yes, Header Background Color Red, Header Text Color White, Includes Legend On Front, Do Not Remove This Lock, This Lock Belongs To, On Back, Legend Color Black, Red, Maximum Temperature 167 Degrees F, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104376)
- CAIMAN Welding Jacket, XL, Navy, 48" to 50" Chest (3000-6)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 5 Pairs (LL-5)
- BRADY Confined Space - Solid Lockable Covers S (151046)
- BRADY Power Cord Lockout, Red (65673)
- BRADY Lockout Hasp, 6 Lock, Red (105719)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (871239)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Color: Blue (22075-B)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (133161)
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- Brady Lockout Tagout