Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Light Gray, Labels/Roll: 1300
Mfr # B33-17-486
Zoro # G1583760
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- Color Light Gray
- Width 2"
- Length 6-7/64"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-17-486
- Zoro # G1583760
- UPC # 662820969235
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 6-7/64" |
Height | 1" |
Label Width | 2 in |
Label Height | 1 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 1,300, Printer Series Compatibility BBP33, i3300, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-486B, Recommended Ribbon B30-R4300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H (74/40 KA YELLOW)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 4097-B (4097-B)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1299-RD_7X5 (U5-1299-RD_7X5)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- BRADY Thermal Transfer Label, White, Labels/Roll: 250 (THTEP177-593-.25)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-YL)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13540)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-500-595-CL-WT)
- BRADY Label Roll, White/Clear, Labels/Roll: 400 (B33-27-427)
- BRADY Label, 29/32 in W, White (M6-84-499)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2" x 1", White, 12/Case (THD102)
- Brady Label Maker Tapes, Labels, Signs & Tags