Shop All Identification Labels
Brady
Label
Mfr # J40C-4000-7425J
Zoro # G804074013
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive
- Label Shape Rectangle
- Label Thickness 0.005 in
- Maximum Service Temperature 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J40C-4000-7425J
- Zoro # G804074013
- UPC # 888434560594
- Country of Origin United States
- Category Identification Labels
Dimensions
Core Diameter | 3 in |
Roll Width | 4 in |
Label Width | 4 in |
Roll Length | 100 ft |
Roll Size (WxL) - General Purpose Laboratory Labels | 4 in x 100 ft |
Label Size (HxW) - General Purpose Laboratory Labels | 4 in |
Description
Label, For Print Method Inkjet, Compatible Grainger Part Number 792VP6, 792VP7, 792VP8, Compatible Mfr Part Number J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID, Label Color White, Label Finish Matte, Label Material Polypropylene, Label Width 4 in, Printer Series Compatibility J4000, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J, Recommended Ribbon J40-CMY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Shoe Covers, Blue, 18 in. Size, PK300 (A-M2105B-N/S-18)
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65563)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (4041-XXL (11))
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK REGULAR 4XL (K122-BLK 4XL REG)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 83900 (83900)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-47-PK (WO-47-PK)
- BRADY Label (B33-12-422)
- BRADY Recycle Label, 6in. dia., Vinyl, PK100 (121062)
- BRADY Danger Label, 3-1/2 In. H, 5 In. W (87750)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87781 (87781)
- NMC Nfpa Label Symbol 4", Pk5, Material: Pressure Sensitive Vinyl (DCL124)
- Brady Identification Labels