Shop All Identification Labels
Brady
Label
Mfr # J40C-4000-2475
Zoro # G404074055
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Standards 2015/863, RoHS Compliant to 2011/65/EU, UL 969
- Color White
- Label Material Polyester
- Maximum Service Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J40C-4000-2475
- Zoro # G404074055
- UPC # 888434560488
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Core Diameter | 2 in |
Roll Length | 100 ft |
Label Size (WxL) | 4 in |
Roll Size | 4 in x 100 ft |
Label Width | 4 in |
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 792VP6, 792VP7, 792VP8, Compatible Mfr Part Number J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility J4000, Recommended Ribbon J40-CMY, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2475, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-FF-30-AM)
- YOUNGSTOWN GLOVE CO Palm Dip, Arc Rated, M, PR (12-4000-60 MEDIUM)
- OCCUNOMIX Coverall, Unisex, 5XL, Yellow, Polyester (LUX-WCVL-Y5X)
- JUSTRITE Parts Basket For 6AV70, 3NPX9, Steel (27901)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65527 (65527)
- BRADY Calibration Labels 0.625" H x 1.5", PK 25 (WO-41-PK)
- BRADY Hard Hat Emblem Label, English, PK4, 49554 (49554)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42234 (42234)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86250 (86250)
- BRADY Date Installed Labels 0.625" H x 1, PK 25 (WO-17-PK)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Adhesive Backed Vinyl (DL14BP)
- Brady Identification Labels