Shop All Identification Labels
Brady
Label
Mfr # J40C-2250-7425J
Zoro # G904074029
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Label Thickness 0.005 in
- Application Component and Equipment Labeling, General Identification, Hazard Communication Identification
- Label Width 2 1/4 in
- Inkjet Printable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J40C-2250-7425J
- Zoro # G904074029
- UPC # 888434560587
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Width | 2 1/4 in |
Roll Length | 100 ft |
Roll Width | 2 1/4 in |
Core Diameter | 3 in |
Roll Size (WxL) - General Purpose Laboratory Labels | 2 1/4 in x 100 ft |
Label Size (HxW) - General Purpose Laboratory Labels | 2 1/4 in |
Description
Label, For Print Method Inkjet, Compatible Grainger Part Number 792VP6, 792VP7, 792VP8, Compatible Mfr Part Number J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID, Label Color White, Label Finish Matte, Label Material Polypropylene, Label Width 2 1/4 in, Printer Series Compatibility J4000, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J, Recommended Ribbon J40-CMY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3JXY1)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 2XL (V1080350U-2XL)
- PIP Sleeves, Rubber, Yellow, S, 17000VAC, PR (199-2-SMALL)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 81963 (81963)
- BRADY Hard Hat Emblem Label, PK4, 49551 (49551)
- BRADY Hard Hat Emblem Label, 2in. dia., 4 Labels (42262)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87791 (87791)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89176 (89176)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96155 (96155)
- C-LINE PRODUCTS Badge, Name, "Times-Up" 100PK (CLI97004)
- Brady Identification Labels