Shop All Identification Labels
Brady
Label
Mfr # J40C-2250-2475
Zoro # G004074059
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/4 in
- Standards 2015/863, RoHS Compliant to 2011/65/EU, UL 969
- Color White
- Label Material Polyester
- Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # J40C-2250-2475
- Zoro # G004074059
- UPC # 888434560471
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Core Diameter | 3 in |
Roll Length | 100 ft |
Label Size (WxL) | 2 1/4 in |
Label Width | 2 1/4 in |
Roll Size | 2 1/4 in x 100 ft |
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 792VP6, 792VP7, 792VP8, Compatible Mfr Part Number J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility J4000, Recommended Ribbon J40-CMY, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2475, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Replacement Filter Kit, 4 PK (9872-50)
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L (104050-GVLLTLL)
- JACKSON SAFETY Safety Goggles with Detachable Face Shield, Shade 5.0 Anti-Fog Lens (21002)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RW)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87790 (87790)
- BRADY Raised Profile Label, White, 3.000 In. (B30EP-177-593-WT)
- BRADY Label, 3/5 In. W, Polyester, PK1000 (LAT-59-361-2.5)
- BRADY Label, 4in.Hx, 6in.W, Warning Arc Flash, PK5 (145972)
- BRADY Nanotag(tm) Insr, 1-1/4 x 5/8 In, PK100, NAN-GP O (NAN-GP O)
- BRADY Hot Temperature Indicating Label, 1.46in Dia, Black/Red, 10PK (TIL-12-50C-DIA)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Rigid Plastic (DL88R)
- Brady Identification Labels