Shop All Identification Labels
Brady
Label
Mfr # J40C-1125-2475
Zoro # G404074031
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/8 in
- Standards 2015/863, RoHS Compliant to 2011/65/EU, UL 969
- Color White
- Core Diameter 3 in
- Adhesive Properties Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J40C-1125-2475
- Zoro # G404074031
- UPC # 888434560464
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/8 in |
Core Diameter | 3 in |
Roll Length | 100 ft |
Label Size (WxL) | 1 1/8 in |
Roll Size | 1 1/8 in x 100 ft |
Label Width | 1 1/8 in |
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 792VP6, 792VP7, 792VP8, Compatible Mfr Part Number J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility J4000, Recommended Ribbon J40-CMY, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2475, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resist Gloves, Wht, S, Terry Cloth, PR (3AP36)
- NMC Keep Right Sign, TM27K (TM27K)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86877 (86877)
- BRADY Label (B33-161-483-ANSIDA)
- BRADY Hard Hat Emblem Label, Red/White, PK4 (49561)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86162 (86162)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86818 (86818)
- MACRAY MacRay 188 RED Arrow Lock Identification Tags, 150 Pack - Red (188 RED)
- Brady Safety Labels