Shop All Identification Labels
Brady
Label
Mfr # J40-25-2475
Zoro # G104073990
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUL Listed, RoHS Compliant, UL Recognized
- Color White
- Adhesive Adhesive
- Application Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification
- Label Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J40-25-2475
- Zoro # G104073990
- UPC # 888434560457
- Country of Origin United States
- Category Identification Labels
Dimensions
Label Width | 4 in |
Core Diameter | 3 in |
Label Height | 6 in |
Label Size (HxW) - Blank Precut General Purpose | 6 in x 4 in |
Description
Label, For Print Method Inkjet, Compatible Grainger Part Number 792VP6, 792VP7, 792VP8, Compatible Mfr Part Number J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID, Label Color White, Label Finish Matte, Label Height 6 in, Label Material Polyester, Label Width 4 in, Labels per Roll 80, Printer Series Compatibility J4000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon J40-CMY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug, FNPSHxMNH, 1 Inx1 In (369-1011024)
- 3M SCOTT Lens Frame, 60mm, AV-3000 Facepieces (200372-60F)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10A/10)
- BRADY Blank Tag, Cstock, Flour Yellow, PK1000 (102079)
- BRADY Arc Flash Protection Label, PK100, 52015 (52015)
- BRADY Hard Hat Emblem Label, 2in. dia., 4 Labels (42262)
- BRADY Label, Light Gray, 4in.Wx6in.H, Brady B-486 (THT-25-486-1)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96155 (96155)
- BRADY Label (B33-55-413)
- BRADY Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110749 (110749)
- LABELMASTER Flammable Liquid Label, UN1219, PK500 (HSN7500)
- Brady Safety Labels